Shop All Strapping Equipment
Teknika Strapping Systems
Battery strapping Sealer and Hand Tensioner 3/4"- 1 PET & PP
Mfr # TEK-1
Zoro # G6611806
product price: $2,423.99
/ea
Free Shipping & Returns
$2,423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plastic Strapping
- Size 1 1/4"
- Includes Battery Sealer, Charger, Battery, and Tensioner
- Width 1 1/4"
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # TEK-1
- Zoro # G6611806
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
Size | 1 1/4" |
Width | 1 1/4" |
Overall Height | 20 |
Overall Width | 14 |
Overall Length | 16 |
Details
For Use With | Plastic Strapping |
Includes | Battery Sealer, Charger, Battery, and Tensioner |
Voltage | 18 V |
Color | Black |
Thickness | .060" |
Weight | 23 |
Material | Plastic. Metal |
Tensioner | MUL-370 |
Joint Efficiency | 0.85 |
Joint Type | Friction Weld |
Features | TEK-25 Sealer, MUL-370 Tensioner |
Charging Time | 30 minutes |
Description
Teknika TEK-1 Heavy Duty Set for Polyester (PET) Strapping 3/4" - 1" Width, Battery Welder and HD Tensioner,
IncludesTeknika TEK-25 Friction weld sealer and Teknika MUL-370 Manual PET Tensioner
Brushless single motor design improves durability and joint efficiency up to 85% (± 5%).
- Maximum use with 1” (25mm) wide and up to .060” (1.53mm) thick strapping.
- High end reliability through with a Bosch 18V Li-Ion 4.0Ah Battery allowing for 600 sealing cycles.
- Replaces the use of a traditional sealer and sealing method requiring a metal seal.
Bosch Charger and Battery Included
IncludesTeknika TEK-25 Friction weld sealer and Teknika MUL-370 Manual PET Tensioner
Brushless single motor design improves durability and joint efficiency up to 85% (± 5%).
- Maximum use with 1” (25mm) wide and up to .060” (1.53mm) thick strapping.
- High end reliability through with a Bosch 18V Li-Ion 4.0Ah Battery allowing for 600 sealing cycles.
- Replaces the use of a traditional sealer and sealing method requiring a metal seal.
Bosch Charger and Battery Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blu, PK500 (HS120223)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-125-25-BK)
- NATIONAL CHECKING 13 Line White 1 Part Guest Check 100 Checks, PK100 (3516SP)
- TEKNIKA STRAPPING SYSTEMS 1/2" Polyester Strapping Tool Set, Tensioner/Sealer (MUL-320, MUL-331)
- TEKNIKA STRAPPING SYSTEMS Strapping Poly Woven Cord, 3/4", 1640ft (TSS.CW34.1830)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/8" (C-3123)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Tensioner, 5/8" to 1-1/4" (S-298)
- TEKNIKA STRAPPING SYSTEMS Polypropylene Strap Tensioner, 3/4" (P-300)
- TEKNIKA STRAPPING SYSTEMS 3/4" Steel Strapping Tool Set, HD Tensioner/Sealer (MUL-420, MUL-430)
- SIGNODE Pneumatic Strapping Sealer, 1-1/4 In. W (424125)
- Teknika Strapping Systems Strapping Equipment