Shop All Strapping Equipment
Teknika Strapping Systems
5/8" Polyester Strapping Tool Set, Tensioner/Sealer
Mfr # MUL-320, MUL-330
Zoro # G6612192
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester Strapping
- Width 5/8"
- Overall Length 6
- Features MUL-320 and MUL-330
- Overall Height 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # MUL-320, MUL-330
- Zoro # G6612192
- Country of Origin Multiple
- Category Strapping Equipment
Dimensions
Width | 5/8" |
Overall Length | 6 |
Overall Height | 22 |
Size | 5/8" |
Overall Width | 6 |
Details
For Use With | Polyester Strapping |
Features | MUL-320 and MUL-330 |
Material | Steel |
Weight | 10 |
Includes | Tensioner and Sealer |
Finish | Smooth |
Description
Best in class tensioner and sealer for 5/8" (16 mm) polyester (PET) strapping
Tensioner: Teknika MUL-320 Heavy Duty
Sealer: Teknika MUL-330 Heavy Duty
Tensioner: Teknika MUL-320 Heavy Duty
Sealer: Teknika MUL-330 Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 (5910K12)
- REGAL GAMES Regal Slap Jack Children Card Game Multicolored (264)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- TEKNIKA STRAPPING SYSTEMS PET/PP Strapping Tensioner, Windlass Up to 3/4" (P-330)
- TEKNIKA STRAPPING SYSTEMS Heavy Duty Steel Strap Cutter, 2"x1/2" (H-305)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Pusher Tensioner, 3/8"to3/4" (S-246)
- TEKNIKA STRAPPING SYSTEMS Battery Strapping Sealer, Polyster and PP, up to 1" (TEK-25)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/8" (C-3123)
- TEKNIKA STRAPPING SYSTEMS Strapping Poly Woven Cord, 3/4", 1640ft (TSS.CW34.1830)
- ZORO SELECT Steel Strapping Tensioner, 7 lb. Weight (52YU60)
- Teknika Strapping Systems Strapping Equipment