Shop All Strapping Equipment
Teknika Strapping Systems
3/4" Polyester Strapping Tool Set, HD Tensioner/Sealer
Mfr # MUL-370, MUL-381
Zoro # G6612892
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester Strapping
- Material Steel
- Features MUL-370 and MUL-381
- Width 3/4"
- Overall Height 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # MUL-370, MUL-381
- Zoro # G6612892
- Country of Origin Multiple
- Category Strapping Equipment
Dimensions
Width | 3/4" |
Overall Height | 31 |
Size | 3/4" |
Overall Length | 10 |
Overall Width | 8 |
Details
For Use With | Polyester Strapping |
Material | Steel |
Features | MUL-370 and MUL-381 |
Weight | 14 |
Finish | Smooth |
Includes | Tensioner and Sealer |
Description
Mul-370 pet/ polyester tensioner for up to 1 1/4 inch
Mul-381 pet/polyester sealer for 3/4" can be adjusted to . 040, . 050, and . 060" strap thickness for prolonged durability
Mul-381 pet/polyester sealer for 3/4" can be adjusted to . 040, . 050, and . 060" strap thickness for prolonged durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Vitality Printer Paper, 11x17, White, PK500 (3R3761)
- SAFCO Roll File, Mobile, 50 Compartment (3083)
- BEST-RITE Privacy Divider, 17"H x 49"W, iFlex Series (90062)
- ZORO SELECT 12" x 12" Open Poly Bags, 1 mil, Clear (5DRL5)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Tensioner, 3/8" to 3/4" (S-296)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Pusher Tensioner, 3/8"to3/4" (S-246)
- TEKNIKA STRAPPING SYSTEMS Heavy Duty Steel Strap Cutter, 2"x1/2" (H-305)
- TEKNIKA STRAPPING SYSTEMS Steel Strapping, Windlass Tensioner, 2" (S-300)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- TEKNIKA STRAPPING SYSTEMS 3/4" Steel Strapping Tool Set, HD Tensioner/Sealer (MUL-420, MUL-430)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- Teknika Strapping Systems Strapping Equipment