Shop All Strapping Equipment
This Product is Discontinued
Teknika Strapping Systems
1/2" PP Strapping Tool Set, Tensioner/Sealer (Discontinued)
Mfr # P-300, C-3004
Zoro # G6611788
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Polypropylene Strapping
- Overall Length 6
- Weight 8
- Material Steel
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # P-300, C-3004
- Zoro # G6611788
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
Overall Length | 6 |
Overall Height | 18 |
Overall Width | 6 |
Size | 1/2" |
Width | 1/2" |
Details
For Use With | Polypropylene Strapping |
Weight | 8 |
Material | Steel |
Color | Grey |
Description
Ideal regular duty set of tensioner and sealer for 1/2" Polypropylene (PP) Strapping Includes: P-300 tensioner and C-3004 Sealer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.