Shop All Strapping Equipment
Teknika Strapping Systems
1/2" Polyester Strapping Tool Set, Tensioner/Sealer
Mfr # MUL-320, MUL-331
Zoro # G6611982
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester Strapping
- Width 1/2"
- Size 1/2"
- Features MUL-320 and MUL-331
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # MUL-320, MUL-331
- Zoro # G6611982
- Country of Origin Multiple
- Category Strapping Equipment
Dimensions
Width | 1/2" |
Size | 1/2" |
Overall Length | 6 |
Overall Width | 6 |
Overall Height | 22 |
Details
For Use With | Polyester Strapping |
Features | MUL-320 and MUL-331 |
Material | Steel |
Includes | Tensioner and Sealer |
Finish | Smooth |
Weight | 10 |
Description
Set of heavy duty tensioner and sealer for 1/2" polyester (PET) strapping
Tensioner - Teknika MUL-320 Heavy Duty
Sealer - Teknika MUL-331
Tensioner - Teknika MUL-320 Heavy Duty
Sealer - Teknika MUL-331
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Overpack Red Label, 6"x2-1/2", Pk50 (L370S)
- ABILITATIONS Hi-Write Beginner Journal Paper, Level 1, 8-1/2 x 11 Inches, 100 Sheets PK (BJP-1-VL)
- HP Toner Cartridge, Yellow (CE412A)
- JOHNS MANVILLE INTL R38 16x48 Kraft Batt (K1244)
- TEKNIKA STRAPPING SYSTEMS 5/8" Polyester Strapping Tool Set, Tensioner/Sealer (MUL-320, MUL-330)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, Hvy Duty, 3/8" to 3/4" (H-230)
- TEKNIKA STRAPPING SYSTEMS Strapping Composite Cord, 1", 1640ft (TSS.CC1.1730)
- TEKNIKA STRAPPING SYSTEMS Polypropylene Strap Tensioner, 3/4" (P-300)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Tensioner, 3/8" to 3/4" (S-290)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- ZORO SELECT Steel Strapping Combo Tool, 8 lb. Weight (52YU73)
- Teknika Strapping Systems Strapping