Shop All Strapping Equipment
Teknika Strapping Systems
1 1/4" Steel Strapping Tool Set, HD Tensioner/Sealer/Cutter
Mfr # MUL-420, MUL-430, H-305
Zoro # G6613172
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Strapping
- Includes Tensioner, Sealer, and Cutter
- Overall Width 8
- Features MUL-420, MUL-430, and H-305
- Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teknika Strapping Systems
- MFR # MUL-420, MUL-430, H-305
- Zoro # G6613172
- Country of Origin Multiple
- Category Strapping Equipment
Dimensions
Overall Width | 8 |
Width | 1 1/4" |
Size | 1 1/4" |
Overall Height | 31 |
Overall Length | 10 |
Details
For Use With | Steel Strapping |
Includes | Tensioner, Sealer, and Cutter |
Features | MUL-420, MUL-430, and H-305 |
Weight | 21 |
Finish | Smooth |
Material | Steel |
Description
Set of tools for 1 1/4" Steel strapping application
Tensioner - MUL-420 Super Duty Windlass Tensioner
Sealer - MUL-430 Heavy Duty Dual-Action Sealer
Cutter - H-305 Heavy Duty Cutter for up to 2" steel strapping
All tools are made for heavy duty applications and ready to work 24/7
Tensioner - MUL-420 Super Duty Windlass Tensioner
Sealer - MUL-430 Heavy Duty Dual-Action Sealer
Cutter - H-305 Heavy Duty Cutter for up to 2" steel strapping
All tools are made for heavy duty applications and ready to work 24/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- ZORO SELECT Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle (55VJ48)
- TAPE LOGIC Tape Logic® Labels, "Corrosive - 8", 4" x 4", Black/White, 500/Roll (DL5240)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK12 PK (2096187)
- TEKNIKA STRAPPING SYSTEMS Battery strapping Sealer and Hand Tensioner, up to 3/4" PET & PP (TEK-2)
- TEKNIKA STRAPPING SYSTEMS Steel Strapping, Windlass Tensioner, 2" (S-300)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/4" (C-3126)
- TEKNIKA STRAPPING SYSTEMS 3/4" Steel Strapping Tool Set, HD Tensioner/Sealer (MUL-420, MUL-430)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Tensioner, 3/8" to 3/4" (S-290)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- Teknika Strapping Systems Strapping