Shop All HVLP Paint Sprayers
Tekna
Tekna TEK-905027 1.8 & 2.0 mm PR10 & PR30 Cupped Forged Aluminum GPG Gravity Spray Gun
Mfr # TEK-905027
Zoro # G904152277
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekna
- MFR # TEK-905027
- Zoro # G904152277
- UPC # 5021845110704
- Country of Origin China
- Category HVLP Paint Sprayers
Description
Features
- Rugged anodized and forged aluminum gun body with lightweight aluminum controls for a long working life
- Renowned DeVilbiss atomization quality for even paint distribution
- Robust and smooth air valve design provides greater air and paint control to help ease fade-outs and blend-ins
- Ultra high flow fluid nozzles provide superb versatility across the major range of viscosities
- Suitable for all primers including the latest generation waterborne and UV materials for fast and efficient application
- Material: Forged Aluminum
- Air Cap: PR10 & PR30
- Nozzle Size: 1.8 mm, 2.0 mm
- Weight: 2.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Primer, Solvent, 640 oz., Red, 5 to 10 min. (K00020200-20)
- MINWAX Spar Urethane Gloss (33250)
- GRACO Rac 5, Airless Spray Tip, 525 (286525)
- ASTRO PNEUMATIC Paint Gun/Strainer Holder, Gravity Feed (GFH1000)
- TEKNA Tekna TEK-905026 1.4 & 1.6 mm PR10 & PR30 Cupped Forged Aluminum GPG Gravity Spray Gun (TEK-905026)
- AJAX TOOL WORKS MOIL POINT ZIP GUN SK (AJA940)
- MONTANA COLORS Montana Colors 1863901 11 oz Hardcore Gloss Spray Paint; Black - 6 per Pack (1863901)
- SHARPE MANUFACTURING Sharpe Manufacturing SHA289222 FX1000 Mini-HVLP Spray Gun - 1.4mm (SHA289222)
- TITAN HVLP Paint Sprayer, 3 Stage, 1 qt. (0524031)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- SHARPE MANUFACTURING FX2000 1.5MM SPRAY GUN (SH288886)
- Tekna HVLP Paint Sprayers