Shop All Transformers
Tekmar
Transformer, 40 VA, 24V AC, 120V AC
Mfr # 009
Zoro # G9543322
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 40 VA
- Hz - Electrical 60 Hz
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 009
- Zoro # G9543322
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.5 in |
Width | 2 in |
Depth | 2.25 in |
Details
Item | Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 40 VA |
Hz - Electrical | 60 Hz |
Standards | CSA standard C22.2 No. 66 part B & UL 5085 |
Description
Transformer, Fuse,120V-24V,40Va
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2020103PTWW)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: Yes (3RA23278XB301AK6)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EH08)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH39)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T250D1)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (44YV16)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (31EH49)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T75D20)
- Tekmar Transformers