Shop All Line Voltage Thermostats
Tekmar
Thermostat, Programmable, 2H/1C, 24V24V
Mfr # 553
Zoro # G9543313
original price:
$1,178.35
9% off
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Color White
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekmar
- MFR # 553
- Zoro # G9543313
- Country of Origin Canada
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Details
Voltage | 24V |
Color | White |
Item | Thermostat,Programmable,2H/1C,24V |
Description
Thermostat,Programmable,2H/1C,24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Motor, 460V, 1/2 HP (011F2048F4X18Z-A)
- JOHNSON CONTROLS V-3802-1 Pneumatic Oval Top (V-3802-1)
- RAYPAK Economaster Relay/Circuit Board (004675F)
- DAYTON Rectangular OEM Blower, 1090 RPM, 1 Phase, Direct, Rolled Steel (1TDT4)
- TEKMAR Thermostat, Programmable, 1 Stage, 7 Day24V (552)
- QUINCY LAB Quincy Lab Bimet Thermostat (401-1217)
- QUINCY LAB Quincy Lab, Spirit Thermometer (201-2219)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70GA-2C)
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AED-01C)
- Tekmar Line Voltage Thermostats