Shop All Line Voltage Thermostats
Tekmar
Thermostat, Communicating 24V
Mfr # 557
Zoro # G9543307
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Color White
- Height 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 557
- Zoro # G9543307
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 4-1/2" |
Details
Voltage | 24V |
Color | White |
Item | Thermostat, Communicating |
Description
Thermostat, Communicating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Comm Driver Chips Pack of 10 (ASM02215)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG4)
- DELTA BREEZ Vent Fan W/Light 80Cfm (80F-LED)
- OATEY Roof Flashing, Pipe Size 2 In (11909)
- TEKMAR Thermostat, Programmable, 1 Stage, 7 Day24V (552)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-211100-000)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- TPI INDUSTRIAL Wall Mount Line Voltage Thermostat Single Pole, White (S2022H10AA)
- DAYTON Thermostat, Wall, 120-277V, 60 Hz (2YU89)
- MEARS Double Pole Heat Control, Double Pole 25 amp. (M602-25)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- Tekmar Thermostats