Shop All Line Voltage Thermostats
Tekmar
Thermostat, 1 St-Ht/Cl/Fan 24V
Mfr # 554
Zoro # G9543182
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Color White
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 554
- Zoro # G9543182
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Details
Voltage | 24V |
Color | White |
Item | Thermostat, 1 St-Ht/Cl/Fan |
Description
Thermostat, 1 St-Ht/Cl/Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Register, 5.5 X 11.5, Brown, Steel (4MJE9)
- AIR HANDLER Change-Out Bag, 84x96" (54FE73)
- SCHNEIDER ELECTRIC Wall Mounting Kit (22-022)
- HONEYWELL Pressure Switch, 2-15 psi, M/R, Open-Rise (L4079B1033)
- TEKMAR Thermostat, Programmable, 1 Stage, 7 Day24V (552)
- MEARS Single pole with thermometoer & anticipator also in white (M611WT)
- MEARS Single Pole Control w/ thermometer, Single Pole w/ thermometer (M601WT)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775A2009/U)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- Tekmar Thermostats