Shop All Furnace and Heater Parts
Tekmar
Tekmar 361 Mixing Control - Variable Speed, 240V Relay
Mfr # 361
Zoro # G402476516
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-5/8 in
- Width 7-9/16 in
- Depth 2-13/16 in
- Standards CSA C US, meets class B: ICES & FCC Part 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekmar
- MFR # 361
- Zoro # G402476516
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 6-5/8 in |
Width | 7-9/16 in |
Depth | 2-13/16 in |
Details
Standards | CSA C US, meets class B: ICES & FCC Part 15 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x1" (274-160-160)
- LAMBRO Duct Flexible Aluminum 5Inx8Ft (304)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714251)
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- TEKMAR 078 Universal Sensor (078)
- TEKMAR Tekmar 070 Outdoor Sensor - 10K (070)
- TEKMAR 261 Two Stage Boiler Control (261)
- TEKMAR 360 Mixing Control Floating (360)
- TEKMAR 070 Outdoor Sensor (070)
- TEKMAR 150 1 Stage Setpoint Control (150)
- FERNCO Fernco. P1056-100 Condensate Pipe Connector; 1 In. (3563590)
- Tekmar Furnace and Heater Parts