Shop All Boiler Controls
Tekmar
Tekmar 261 Boiler Control - 2 Stage Boiler and Setpoint
Mfr # 261
Zoro # G301954733
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 7-9/16 in
- Height (In.) 6-5/8 in
- Sensor NTC thermistor, 10 k ohms at 77°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 261
- Zoro # G301954733
- Country of Origin China
- Category Boiler Controls
Dimensions
Width (In.) | 7-9/16 in |
Height (In.) | 6-5/8 in |
Details
Sensor | NTC thermistor, 10 k ohms at 77°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- ALL-FILTERS 18X18X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18181.12 6PK)
- UNITED SCIENTIFIC Reflection and Refraction Tank (RRT002)
- RESIDEO BRAUKMANN Screen Kit for F76S Water Filter (AF11S-11/2A)
- TEKMAR Tekmar 260 Boiler Control for 1-Stage Boiler & DHW (260)
- TEKMAR Tekmar 256 Boiler Control for 1-Stage Boiler (256)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length (CTP-001-032)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length (FTDWI-PSA-004-032)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 4-1/2 in x 6-1/2 in x 1-1/4 in, Elliptical, PK 2 (T180-4-1/2X6-1/2X1-1/4E-PK2)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-PSA-002-048)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 16 in x 1-1/4 in, Elliptical, PK 5 (T180-12X16X1-1/4E-PK5)
- Tekmar Boiler Controls