Shop All Boiler Controls
Tekmar
Tekmar 260 Boiler Control for 1-Stage Boiler & DHW
Mfr # 260
Zoro # G202089299
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 7-9/16 in
- Sensor NTC thermistor, 10 k ohms at 77°F
- Height (In.) 6-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 260
- Zoro # G202089299
- Country of Origin China
- Category Boiler Controls
Dimensions
Width (In.) | 7-9/16 in |
Height (In.) | 6-5/8 in |
Details
Sensor | NTC thermistor, 10 k ohms at 77°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- TRANE LCP Display for TR200 Drive (MOD1800)
- BROAN Ductfree Filter (97007696)
- VIE AIR Vie Air VA-20PMC 20 in. Industrial 3 Speed Heavy Duty Powerful & Quiet Metal High Velocity 360 Degree Tilting Pedestal Drum Fan (VA-20PMC)
- TEKMAR Tekmar 261 Boiler Control - 2 Stage Boiler and Setpoint (261)
- TEKMAR Tekmar 256 Boiler Control for 1-Stage Boiler (256)
- HONEYWELL Vu443A1008 120V Actuator With 6 (VU443A1008)
- ERIE Ag13B020 120V On/Off 2 Position (AG13B020)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 25 Feet (RFRB-0250-025)
- AMTROL 940R101 Boilermate Digital (940R101)
- ERIE At33A00T 24V Three Wire Actuator (AT33A00T)
- Tekmar Boiler Controls