Shop All Boiler Controls
Tekmar
Tekmar 256 Boiler Control for 1-Stage Boiler
Mfr # 256
Zoro # G801953885
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensor NTC thermistor, 10 k ohms at 77°F
- Height (In.) 4-3/4 in
- Width (In.) 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 256
- Zoro # G801953885
- Country of Origin China
- Category Boiler Controls
Dimensions
Height (In.) | 4-3/4 in |
Width (In.) | 2-7/8 in |
Details
Sensor | NTC thermistor, 10 k ohms at 77°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTAMATIC Cool Attic® Gable Mounted Power Attic Ventilator - 2.1 Amps (CX2500UPS)
- FRIGIDAIRE Lp Conversion Kit (GRLP3)
- HONEYWELL C7735A1000 Discharge Air (C7735A1000)
- HEATFAB Gas Vent Pipe (7000TUBE)
- TEKMAR Tekmar 261 Boiler Control - 2 Stage Boiler and Setpoint (261)
- TEKMAR Tekmar 260 Boiler Control for 1-Stage Boiler & DHW (260)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 5/8 in Dia., 25 Feet (RFRB-0625-025)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (CTP-001-016)
- HOFFMAN Pump Motor, Condensate, 115/230V AC (180096)
- HONEYWELL P658B1012 Panel Mounted (P658B1012)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 5/8 in Dia., 100 Feet (RFRB-0625-100)
- Tekmar Boiler Controls