Shop All Furnace and Heater Parts
Tekmar
Tekmar 153 Mixing Setpoint Control - Floating Action
Mfr # 153
Zoro # G202671623
product price: $409.75
/ea
Free Shipping & Returns
$409.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-3/4 in
- Width 2-7/8 in
- Standards CSA C US, meets class B: ICES & FCC Part 15
- Depth 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 153
- Zoro # G202671623
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 4-3/4 in |
Width | 2-7/8 in |
Depth | 7/8 in |
Details
Standards | CSA C US, meets class B: ICES & FCC Part 15 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET14B33A)
- ROBINAIR Brass Manifold Hose Kit (45111)
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 8 (102-031-015)
- BELIMO Actuator, Damper, 90 in-lb, 24V AC/DC (NFB24)
- TEKMAR Tekmar 076 Indoor Sensor - 10K (076)
- TEKMAR 256 One Stage Boiler Control (256)
- TEKMAR 150 1 Stage Setpoint Control (150)
- TEKMAR 078 Universal Sensor (078)
- TEKMAR Tekmar 356 Mixing Control - Variable Speed, 120V Relay (356)
- TEKMAR 360 Mixing Control Floating (360)
- LENNOX Induced Purge Blower Assembly (80C93)
- Tekmar Furnace and Heater Parts