Shop All Furnace and Heater Parts
Tekmar
Tekmar 150 One Stage Setpoint Control
Mfr # 150
Zoro # G602660807
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-3/4 in
- Width 2-7/8 in
- Standards CSA C US, meets class B: ICES & FCC Part 15
- Depth 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 150
- Zoro # G602660807
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 4-3/4 in |
Width | 2-7/8 in |
Depth | 7/8 in |
Details
Standards | CSA C US, meets class B: ICES & FCC Part 15 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 150 (P100AP-3C)
- DAYTON Blower, 13 1/2 In (7D771)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 2", MERV 8 (102-740-016)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- TEKMAR 079 Floor Sensor 10 Ft. 316 (079)
- TEKMAR 360 Mixing Control Floating (360)
- TEKMAR Tekmar 070 Outdoor Sensor - 10K (070)
- TEKMAR Tekmar 361 Mixing Control - Variable Speed, 240V Relay (361)
- TEKMAR 260 One Stage Boiler & Dhw (260)
- TEKMAR Tekmar 356 Mixing Control - Variable Speed, 120V Relay (356)
- RAYPAK 007399F Temperature & Pressure (007399F)
- Tekmar Furnace and Heater Parts