Shop All Furnace and Heater Parts
Tekmar
Tekmar 080 Universal Sensor Enclosure
Mfr # 080
Zoro # G802660645
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-1/2 in
- Width 2-7/8 in
- Depth 1-1/2 in
- Standards CSA C US
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 080
- Zoro # G802660645
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 4-1/2 in |
Width | 2-7/8 in |
Depth | 1-1/2 in |
Details
Standards | CSA C US |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER FLEX Copwtrcn3/4F3/4F18Bulk (7211-18-34FIP)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Bright White (51804-40)
- DAYTON Capacitor (VECM3036CG)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J24-214)
- TEKMAR Tekmar 070 Outdoor Sensor - 10K (070)
- TEKMAR 079 Floor Sensor 10 Ft. 316 (079)
- TEKMAR Tekmar 132 Pump Sequencer - Stand-By, 2 Stage (132)
- TEKMAR Tekmar 361 Mixing Control - Variable Speed, 240V Relay (361)
- TEKMAR Tekmar 356 Mixing Control - Variable Speed, 120V Relay (356)
- TEKMAR 256 One Stage Boiler Control (256)
- BELIMO V-Bolt Crankarm Kit (KH-AFB)
- Tekmar Furnace and Heater Parts