Shop All Line Voltage Thermostats
Tekmar
Radiant Thermostat W/Sensor, Single Gang Electrical Box
Mfr # 519
Zoro # G9543112
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30VAC/DC
- Mounting Location Single Gang Electrical Box
- Color White
- Height 3-11/16"
- Includes Mfr. No: 079 Slab Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 519
- Zoro # G9543112
- Country of Origin Canada
- Category Line Voltage Thermostats
Dimensions
Height | 3-11/16" |
Details
Voltage | 10 to 30VAC/DC |
Mounting Location | Single Gang Electrical Box |
Color | White |
Item | Radiant Thermostat W/Sensor |
Includes | Mfr. No: 079 Slab Sensor |
Description
Radiant Thermostat W/Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Definite Purpose Contactor, 24 VAC, 2 Pole (DP2020A5022)
- WARRICK CONTROLS Module Only, 16MC1MO (16MC1MO)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x18", 8P (209-108-118)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (Each) (LVSL0001TG)
- TEKMAR Thermostat, Programmable, 1 Stage, 7 Day24V (552)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, SPST (T4398A1021)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL7235A1003)
- BROAN Mounting Frame (84)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BAC-3C)
- RESIDEO Millivolt Heat Only Positive Off, Heat Only with Positive Off- Millivolt (TS812A1007)
- Tekmar Thermostats