Shop All Line Voltage Thermostats
Tekmar
Programmable Thermostat, 1 Stage, 24V, Single Gang Electrical Box
Mfr # 521
Zoro # G9543088
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30VAC/DC
- Mounting Location Single Gang Electrical Box
- Color White
- Height 3-11/16"
- Includes Mfr. No: 079 Slab Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 521
- Zoro # G9543088
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 3-11/16" |
Details
Voltage | 10 to 30VAC/DC |
Mounting Location | Single Gang Electrical Box |
Color | White |
Item | Programmable Thermostat,1 Stage,24V |
Includes | Mfr. No: 079 Slab Sensor |
Description
Programmable Thermostat,1 Stage,24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812121)
- HONEYWELL HOME ACTUATOR, 2 POSITION (ON/OFF), 24V (60HZ) 2 WIRE COMMON ACTUATOR (VC8110ZZ03)
- DAYTON Rectangular OEM Blower, 1640 RPM, 1 Phase, Direct, Rolled Steel (45NM96)
- BROAN Wall Cap Black (639)
- TEKMAR Thermostat, Programmable, 1 Stage, 7 Day24V (552)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- KING ELECTRIC Thermostat, Hoot Wifi Sp 240V 16A White (K901-W)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- HONEYWELL T675A1508 Temp Control (T675A1508)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1C9)
- ROBERTSHAW Line Voltage Thermostat, SPST Cooling, 3"W (803A)
- Tekmar Line Voltage Thermostats