Shop All Line Voltage Thermostats
Tekmar
One Heat Thermostat, 24Vac/Dc, Single Gang Electrical Box
Mfr # 518
Zoro # G9543009
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30VAC/DC
- Mounting Location Single Gang Electrical Box
- Color White
- Height 3-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 518
- Zoro # G9543009
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 3-11/16" |
Details
Voltage | 10 to 30VAC/DC |
Mounting Location | Single Gang Electrical Box |
Color | White |
Item | One Heat Thermostat,24Vac/Dc |
Description
One Heat Thermostat,24Vac/Dc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Vent Flange Kit (K001376)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- DEFLECTO Deflect-O 4 in. D Silver Aluminum Increaser/Reducer (DIRB43)
- TEKMAR Thermostat, Programmable, 1 Stage, 7 Day24V (552)
- PECO Line Voltage Thermostat, -30 Degrees to 100 Degrees F, SPDT (TF115-023)
- PRO1 IAQ Damper Module (Z260W)
- KING ELECTRIC Thermostat Sp 120/240V 16A Simplstat Battery Powered (K701E-B)
- RHEEM Sp210245 Thermostat - Electric (SP210245)
- ROBERTSHAW Ranc12-2001 Spdt Resistance Heat (C12-2001)
- QUINCY LAB Quincy Lab, Knob and Dial (201-2225)
- Tekmar Thermostats