Shop All Furnace and Heater Parts
Tekmar
261 Two Stage Boiler Control
Mfr # 261
Zoro # G7045526
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-5/8 in
- Width 7-9/16 in
- Standards CSA C US, meets class B: ICES & FCC Part 15
- Depth 2-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 261
- Zoro # G7045526
- UPC # 779655026108
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 6-5/8 in |
Width | 7-9/16 in |
Depth | 2-13/16 in |
Details
Standards | CSA C US, meets class B: ICES & FCC Part 15 |
Description
261 Two Stage Boiler Control With Outdoor Reset To Replace 255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Multiport Cable Adapter (ED610)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA6)
- ZORO SELECT 6 in Square 3 Cone Ceiling Diffuser, White (4MJV2)
- EMPIRE VENTILATION Base, Ventilator (AB12G)
- TEKMAR 360 Mixing Control Floating (360)
- TEKMAR Tekmar 132 Pump Sequencer - Stand-By, 2 Stage (132)
- TEKMAR 150 1 Stage Setpoint Control (150)
- TEKMAR 078 Universal Sensor (078)
- TEKMAR Tekmar 076 Indoor Sensor - 10K (076)
- TEKMAR 071 Universal Sensor (071)
- ANTUNES Rhgp-H 6-15 Gas Pres Switch (803113402)
- Tekmar Furnace and Heater Parts