Shop All Furnace and Heater Parts
Tekmar
077 Indoor Sensor
Mfr # 077
Zoro # G6994952
original price:
$103.99
9% off
new price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-1/2 in
- Width 2-7/8 in
- Depth 1/2 in
- Standards CSA C US
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekmar
- MFR # 077
- Zoro # G6994952
- UPC # 779655007701
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 4-1/2 in |
Width | 2-7/8 in |
Depth | 1/2 in |
Details
Standards | CSA C US |
Description
077 Indoor Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2-1/2"" (WSV212S)
- NORDFAB Round 45 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9-3/4" L, 7 in H (8010000966)
- HEATFAB Gas Vent Pipe (9304-316)
- TEKMAR Tekmar 073 Slab Sensor With 40' Wire (073)
- TEKMAR Tekmar 132 Pump Sequencer - Stand-By, 2 Stage (132)
- TEKMAR 261 Two Stage Boiler Control (261)
- TEKMAR 054 Room Temperature Unit (054)
- TEKMAR 150 1 Stage Setpoint Control (150)
- TEKMAR 260 One Stage Boiler & Dhw (260)
- MARKEL PRODUCTS Blade, Wall Heater 3310-3320 (25471000)
- Tekmar Furnace and Heater Parts