Shop All Self-Drilling Screws
Tek
#10 x 5/8 in. Phillips Pancake Head Self Drilling Screws, 190PK
Mfr # 21376
Zoro # G609908407
product price: $28.29
/pk 190, $0.15/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tek
- MFR # 21376
- Zoro # G609908407
- UPC # 92097213760
- Country of Origin United States
- Category Self-Drilling Screws
Description
The Teks zinc-plated steel pan-head Phillips self-tapping drill-point screws can help with fastening applications in HVAC, electrical and steel door projects. The screws feature a pan head and Phillips drive. Drill points and flutes remove material and size holes for threads. Install using a standard screw gun not included and a #2 Phillips bit not included. No pre-drilling required.Provides secure metal to metal fastening without the need to pre-drill and reduces cam-outs for high performance drive surfaces and recessPrecise point designed to drill, tap and fasten all in 1 motionHigh performance drive surfaces reduce cam-outs to penetrate surface the first time for easy installationZinc plated finish protects the job's appearanceNo tool slippage even with older sockets and worn bitsZinc-plated finishDrill point removes material and sizes the hole for threadsIncludes 190 screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.043.0350)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0504-EA-250)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9935)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in Spring Steel, Plain Finish, 50 PK (TWWIS050-050BX)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (931426)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (227280-2000)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1212KW)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 1400 PK (52609)
- HILLMAN Roofing Screw, #10 Thread, 2 in L, Self-Piercing Point, 75 PK (560909)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1414000)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (313207KW)
- Tek Self-Tapping Screws