Shop All Coffee and Tea
Tejava
Raspberry Unsweetened Black Tea PET Plastic Bottles, 1 Pallet, PK 1224
Mfr # 40160PL
Zoro # G101246090
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$2,135.99
Free 30-Day Returns
Key Features
- Coffee Roast/Tea Type Black Tea
- Caffeine Type Tea
- Recycled Content 1
- Features Recycled
- Serve Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tejava
- MFR # 40160PL
- Zoro # G101246090
- UPC # 654871401604
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Raspberry |
Coffee Roast/Tea Type | Black Tea |
Caffeine Type | Tea |
Recycled Content | 1 |
Features | Recycled |
Serve Type | Bottle |
Ingredients | Brewed Tea (Java Tea Leaves, Water), Natural Flavors |
Description
Pallet of Tejava Unsweetened Black Tea with Natural Raspberry Flavor. Pallet Contains: 102 Cases of 12 - 16.9 ounce PET Bottles, a total of 1,224 bottles. Tejava is made entirely from select tea leaves from the island of Java. Although tea (Camellia sinensis) is grown around the world, only by using these special Java tea leaves and our unique microbrewing methods can we create the peerless full-bodied character of Tejava. Our ready to drink unsweetened Black Tea tastes great served hot or cold and come in glass or PET plastic bottles in multiple sizes. Our PET bottles are BPA free and both bottle types are easily recyclable. Tejava has no hidden ingredients, just Java tea leaves and water. 100% Sugar-free. No other tea tastes as real and as pure as Tejava. No genetically modified ingredients are used. Brewed with tea leaves sourced from Rainforest Alliance Certified farms and Tejava is Non-GMO Project Verified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Thermostat (45764)
- CARNATION Carnation Sweetened Condensed Milk 14 oz. Can, PK24 (10050000110817)
- CRESTWARE Cutting Board, 24 in. L, Red, Polyethylene (PCB1824R)
- HOBART Beater/Paddle For 80 Qt. (00-23490)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-1CTSBWB)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK42 (FG014585RV)
- REUNION COFFEE ROASTERS Sunday Morning, Soft Coffee Pods, PK96 PK (RI8015)
- WOLFGANG PUCK COFFEE Hawaiian Hazelnut 2.0 oz Fraction Packs, PK18 PK (010677)
- PERFECT SAMPLER Perfect Samplers Variety Pack, Dark Roast & Bold Flav-40 Ct (WM-PS-Bold-40)
- JAVA ONE Coffee Pods, French Vanilla, PK14 (70406)
- UNILEVER Lipton, Tea Bags, Decaffeinated, 72PK (290)
- Tejava Coffee and Tea