Shop All Coffee and Tea
Tejava
Peach Unsweetened Black Tea PET Plastic Bottles, 1 Pallet, PK 1224
Mfr # 40132PL
Zoro # G201246105
product price: $2,135.99
/pk 1224, $1.75/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$2,135.99
Free 30-Day Returns
Key Features
- Coffee Roast/Tea Type Black Tea
- Caffeine Type Tea
- Features Recycled
- Ingredients Brewed Tea (Java Tea Leaves, Water)
- Serve Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tejava
- MFR # 40132PL
- Zoro # G201246105
- UPC # 654871401321
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Peach |
Coffee Roast/Tea Type | Black Tea |
Caffeine Type | Tea |
Features | Recycled |
Ingredients | Brewed Tea (Java Tea Leaves, Water) |
Serve Type | Bottle |
Recycled Content | 1 |
Description
Pallet of Tejava Unsweetened Black Tea with Natural Peach Flavor. Pallet Contains: 102 Cases of 12 - 16.9 ounce PET Bottles, total of 1,224 Bottles. Tejava is made entirely from select tea leaves from the island of Java. Although tea (Camellia sinensis) is grown around the world, only by using these special Java tea leaves and our unique microbrewing methods can we create the peerless full-bodied character of Tejava. Our ready to drink unsweetened Black Tea tastes great served hot or cold and come in glass or PET plastic bottles in multiple sizes. Our PET bottles are BPA free and both bottle types are easily recyclable. Tejava has no hidden ingredients, just Java tea leaves and water. 100% Sugar-free. No other tea tastes as real and as pure as Tejava. No genetically modified ingredients are used. Brewed with tea leaves sourced from Rainforest Alliance Certified farms and Tejava is Non-GMO Project Verified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVO Circular-Ss Roast/Baking Racks (12-0117-AC)
- SUNRISE CONFECTIONS Candy Hard Key Lime Iw Bulk, PK8 (S8148835)
- MANITOWOC ICE Door Pin WGasket Qm30 (7629233)
- POWER SOAK SYSTEMS Thermodisc Switch Water Overte (28454)
- THE ORIGINAL DONUT SHOP Coffee, 8.16 oz Net Wt, Ground, PK24 (6248)
- FIVE STAR DISTRIBUTORS CrystalLig, Flavored Drink Mix, Lemonade, 30, 30PK (79600)
- TWININGS NORTH AMERICA Cold Brew Iced Tea Bags, Peach, 0.07 Oz Tea Bag, 20PK (51816)
- VICTOR ALLEN French Vanilla Coffee Single Serve Cup, PK42 (FG016595RV)
- ITO EN Oi Ocha Green Tea Unsweetened 2 Liter, PK6 (00748)
- LAVAZZA Super Crema Espresso Coffee, Regular, 35.2 oz. Bag, Vacuum Packed With One Way Valve (LAV4202)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-1CTCWB)
- Tejava Coffee and Tea