Shop All Coffee and Tea
Tejava
Apple Cinnamon Unsweetened Black Tea Pods, PK 96
Mfr # 40151CS
Zoro # G201246112
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caffeine Type Tea
- Net Weight 0.1 oz Per Pod
- Specialty Flavor/Blend Apple Cinnamon
- Serve Type Pod
- Compatible Brewer Type Single-Cup Brewers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tejava
- MFR # 40151CS
- Zoro # G201246112
- UPC # 654871969975
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Original Unsweetened Apple Cinnamon |
Caffeine Type | Tea |
Net Weight | 0.1 oz Per Pod |
Specialty Flavor/Blend | Apple Cinnamon |
Serve Type | Pod |
Compatible Brewer Type | Single-Cup Brewers |
Tea Quantity | 24 Pod |
Description
Full Case of Tejava Original Unsweetened Black Tea Pods with Natural Apple-Cinnamon Flavor. Contains: 4-24 Count boxes total of 96 pods. Our multi-award winning unsweetened Black Tea is made entirely from select tea leaves from the remote island of Java. Although tea (Camellia sinensis) is grown around the world, only by using these special Java tea leaves can we create the peerless full-bodied character of Tejava tea. Our K-Cup pods allow you to freshly brew Tejava tea in your kitchen or office and enjoy as hot tea or as iced tea – whichever you prefer. Our 100% recyclable pods are capatible with all Keurig and K-Cup brewers. Tejava has no hidden hidden ingredients, just Java tea leaves and water. 100% Sugar-free. No other tea tastes as real and as pure as Tejava. K-Cup pods is a Non-GMO Project Verified product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Gasket Ssm8 (000830)
- TOOTSIE ROLL Frooties, Blue Raspberry, 388 oz Bag, 360 PiecesBag (793676)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- HOBART Ball Bearing (BB-005-23)
- CARIBOU COFFEE Caribou Blend Ground Coffee, 2.5 oz, PK18 (008710)
- REVOLUTION TEA Tea Traditional Black 128 oz. (52-1400)
- BSC PREFERRED 24CT Break Blend KCups (707196)
- FLAVIA Alterra Morning Roast Coffee Freshpack, Morning Roast, 0.28 oz Pouch, 100PK (48008)
- FOLGERS Coffee, Columbian, Decaf, 1.75 oz., PK42 (2550006451)
- NESCAFE CLASICO Nescafe Classico Instant Coffee 7 oz., PK6 (00028000461232)
- FOLGERS COFFEE, SPEC ROAST, FRAC, RD (FOL06897)
- Tejava Beverages