Shop All Hex Head Cap Screws
Tei Fastners
Not Graded, M5 Hex Head Cap Screw, Plain Nylon, 20 mm L, 25 PK
Mfr # NYM508-20HH-UF01
Zoro # G909579444
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M5
- Fastener Length 20 mm
- Head Width 8.80 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tei Fastners
- MFR # NYM508-20HH-UF01
- Zoro # G909579444
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5 |
Fastener Length | 20 mm |
Head Width | 8.80 mm |
Head Height | 3.5 mm |
Drive Size | 8 mm |
Screw Size | M5 |
Dimensional Standards | DIN 933 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Nylon |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASTM D638 |
Item | Hex Head Cap Screw |
Thread Type | Metric |
Type | Hex Head Cap Screw |
Head Style | Hex |
Thread Pitch | 0.8 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 3.5 mm, Head Width 8.8 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36258)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.588 in Flange Dia., 0.745 in L, Steel, 25 PK (CAT2-3716-25)
- ZORO SELECT Sckt Set Scrw, Cup, M5x0.80mmx10mm, PK100 (M51260.050.0010)
- TEI FASTNERS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 2 in L, 10 PK (NY1420-2HH-UF01)
- TEI FASTNERS Not Graded, M6 Hex Head Cap Screw, Plain Nylon, 40 mm L, 25 PK (NYM6100-40HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain PVC, 1-1/4 in L (PVC3816-14HH-02)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 3 in L, 10 PK (NY3816-3HH-UF01)
- TEI FASTNERS Not Graded, M8 Hex Head Cap Screw, Plain Nylon, 25 mm L, 10 PK (NYM8125-25HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK (NY3816-12HH-UF01)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (AAW12090)
- Tei Fastners Hex Head Cap Screws