Shop All Hex Head Cap Screws
Tei Fastners
Not Graded, M10 Hex Head Cap Screw, Plain Nylon, 50 mm L, 10 PK
Mfr # NYM10150-50HH-UF02
Zoro # G109579404
product price: $5.85
/pk 10, $0.59/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Fastener Length 50 mm
- Head Width 18.80 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # NYM10150-50HH-UF02
- Zoro # G109579404
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 50 mm |
Head Width | 18.80 mm |
Drive Size | 17 mm |
Head Height | 6.3 mm |
Screw Size | M10 |
Dimensional Standards | DIN 933 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Nylon |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASTM D638 |
Item | Hex Head Cap Screw |
Type | Hex Head Cap Screw |
Thread Type | Metric |
Thread Pitch | 1.5 mm |
Head Style | Hex |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 6.3 mm, Head Width 18.8 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK142 (4NET9)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 10 PK (3437516150)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500BL 8X1-1/2)
- TEI FASTNERS Not Graded, M8 Hex Head Cap Screw, Plain Nylon, 25 mm L, 10 PK (NYM8125-25HH-UF01)
- TEI FASTNERS Not Graded, M5 Hex Head Cap Screw, Plain Nylon, 20 mm L, 25 PK (NYM508-20HH-UF01)
- TEI FASTNERS Not Graded, M12 Hex Head Cap Screw, Plain Nylon, 50 mm L, 10 PK (NYM12175-50HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK (NY3816-12HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 3 in L, 10 PK (NY3816-3HH-UF01)
- TEI FASTNERS Not Graded, M6 Hex Head Cap Screw, Plain Nylon, 40 mm L, 25 PK (NYM6100-40HH-UF01)
- ZORO SELECT Not Graded, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.056.0400)
- Tei Fastners Hex Head Cap Screws