Shop All Hex Head Cap Screws
Tei Fastners
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain PVC, 1-1/4 in L
Mfr # PVC3816-14HH-02
Zoro # G810112020
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Head Width 9/16 in
- Material PVC
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # PVC3816-14HH-02
- Zoro # G810112020
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Head Width | 9/16 in |
Drive Size | 9/16 in |
Head Height | 17/64 in |
Screw Size | 3/8 in |
Dimensional Standards | ASME B18.6 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | PVC |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Type | Hex Head Cap Screw |
Thread Type | Coarse |
Head Style | Hex |
Material Quality Standards | ASTM D638 |
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 17/64 in, Head Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 5/16 in Steel, Black Oxide Finish (Z9422)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (53940)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 78 mm, Steel, Plain, 50 PK (M21520.140.0060)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4 PK (38247)
- TEI FASTNERS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain PVC, 1 in L (PVC1213-1HH-02)
- TEI FASTNERS Not Graded, M10 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK (NYM10105-20HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1-1/4 in L, 10 PK (NY3816-114HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 2 in L, 10 PK (NY3816-2HH-UF01)
- TEI FASTNERS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1-1/2 in L, 10 PK (NY1420-112HH-UF01)
- TEI FASTNERS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (NY1213-11HH-UF01)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U55000.050.0350)
- Tei Fastners Hex Head Cap Screws