Shop All Hex Head Cap Screws
Tei Fastners
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK
Mfr # NY3816-12HH-UF01
Zoro # G309579464
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 9/16 in
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tei Fastners
- MFR # NY3816-12HH-UF01
- Zoro # G309579464
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1/2 in |
Head Width | 9/16 in |
Drive Size | 9/16 in |
Head Height | 17/64 in |
Screw Size | 3/8 in |
Dimensional Standards | ASME B18.6 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Nylon |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Type | Hex Head Cap Screw |
Thread Type | Coarse |
Head Style | Hex |
Material Quality Standards | ASTM D638 |
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 17/64 in, Head Width 9/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- GARBAGE COMMANDER 1/4" x 2 3/8" PTO Spring Clip (14PTO-SM)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 200 PK (4RWA9)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07470.060.0070)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 3 in L, 10 PK (NY3816-3HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 2-1/2 in L, 10 PK (NY3816-212HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1-1/4 in L, 10 PK (NY3816-114HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1-1/2 in L, 10 PK (NY3816-112HH-UF01)
- TEI FASTNERS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (NY1213-11HH-UF01)
- TEI FASTNERS Not Graded, M8 Hex Head Cap Screw, Plain Nylon, 25 mm L, 10 PK (NYM8125-25HH-UF01)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.100.0500)
- Tei Fastners Hex Head Cap Screws