Shop All Hex Head Cap Screws
Tei Fastners
Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1-1/4 in L, 5 PK
Mfr # NY1213-114HH-UF01
Zoro # G609579423
product price: $2.49
/pk 5, $0.50/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 3/4 in
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # NY1213-114HH-UF01
- Zoro # G609579423
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/4 in |
Head Width | 3/4 in |
Head Height | 21/64 in |
Drive Size | 3/4 in |
Screw Size | 1/2 in |
Dimensional Standards | ASME B18.6 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Nylon |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Type | Hex Head Cap Screw |
Head Style | Hex |
Material Quality Standards | ASTM D638 |
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 21/64 in, Head Width 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-6.00TWP)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/4"-10 (3532-3/4K)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 3 ft, Steel, Grade 8, Plain Finish (2022956)
- TEI FASTNERS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (NY1213-11HH-UF01)
- TEI FASTNERS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1-1/2 in L, 10 PK (NY1420-112HH-UF01)
- TEI FASTNERS Not Graded, M12 Hex Head Cap Screw, Plain Nylon, 50 mm L, 10 PK (NYM12175-50HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK (NY3816-12HH-UF01)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 3 in L, 10 PK (NY3816-3HH-UF01)
- TEI FASTNERS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain PVC, 1 in L (PVC1213-1HH-02)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 18 PK (348418-18)
- Tei Fastners Hex Head Cap Screws