Shop All Machine Screws
Tei Fastners
M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PKM508-20FHP-01
Zoro # G7288747
product price: $17.39
/pk 10, $1.74/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material PEEK
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # PKM508-20FHP-01
- Zoro # G7288747
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | PEEK |
Finish | Plain |
Item | Machine Screw |
Description
PEEK Screw,M5x0.8, 20mm Lg, Flat Hd Phil, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, Zinc, Hex Socket , 100PK (803020-100)
- ANVIL Round U-Bolt, 1/2", 6-3/4 in Wd, Galvanized Carbon Steel (0500314125)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-657)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53460.050.0001)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- ZORO SELECT M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060800-010P1)
- ZORO SELECT #10-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPFI-1001750-100P)
- Tei Fastners Machine Screws