Shop All Machine Screws
Tei Fastners
M10-1.50 x 65 mm Hex Hex Machine Screw, Natural Steel, 10 PK
Mfr # TFM10150-65SHC-01
Zoro # G6420780
product price: $82.35
/pk 10, $8.24/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 65 mm
- Material Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # TFM10150-65SHC-01
- Zoro # G6420780
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 65 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Natural |
Item | Machine Screw |
Description
Screw,PTFE,M10x1.50,65mm,Sckt Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- E-Z LOK Helical Insert, #8-32 Thrd Sz, Brass, 25 PK (400-008)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.019.1200)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 267 PK (09752)
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- ZORO SELECT M3-0.50 x 6 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK (PKM305-6PHP-01)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0005)
- Tei Fastners Machine Screws