Shop All Machine Screws
Tei Fastners
M10-1.50 x 50 mm Hex Hex Machine Screw, Natural Steel, 10 PK
Mfr # TFM10150-50HH-01
Zoro # G6420543
product price: $67.69
/pk 10, $6.77/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 50 mm
- Material Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # TFM10150-50HH-01
- Zoro # G6420543
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 50 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Natural |
Item | Machine Screw |
Description
Screw,PTFE,M10x1.50,50mm,Hex Head,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0300)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head (FMCTXT-VT250SM)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37171.013.0001)
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- ZORO SELECT #10-24 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0037)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Steel, 5000 PK (MS24693-2B)
- Tei Fastners Machine Screws