Shop All Machine Screws
Tei Fastners
#8-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF832-14HH-01
Zoro # G6419539
product price: $17.89
/pk 10, $1.79/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/4 in
- Material Teflon PFA
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # TF832-14HH-01
- Zoro # G6419539
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Teflon PFA |
Finish | Plain |
Item | Machine Screw |
Description
Screw,PTFE,8-32x1/4 In.,Hex,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51010.037.0250)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0300)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.270.1000)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34184.018.0064)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 7000 PK (1012MPF)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (440863)
- Tei Fastners Machine Screws