Shop All Machine Screws
Tei Fastners
5/16"-24 x 1-7/8 in Phillips Pan Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF51624-178PHP-01
Zoro # G6417980
product price: $54.69
/pk 10, $5.47/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Teflon PFA
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # TF51624-178PHP-01
- Zoro # G6417980
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 1-7/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Teflon PFA |
Finish | Plain |
Item | Machine Screw |
Description
Screw,PTFE,5/16-24x1-7/8 In.,Pan Phil,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (N04100.050.0225)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 35 PK (551420-35)
- ZORO SELECT #10-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0038)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931283)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- NEWPORT FASTENERS 1/2"-13 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 200 PK (667672-200)
- Tei Fastners Machine Screws