Shop All Machine Screws
Tei Fastners
3/8"-16 x 1-7/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PK3816-178FHP-01
Zoro # G7284650
product price: $54.29
/pk 10, $5.43/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material PEEK
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # PK3816-178FHP-01
- Zoro # G7284650
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-7/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | PEEK |
Finish | Plain |
Item | Machine Screw |
Description
PEEK Screw,3/8-16x1 7/8 In.Flt Hd Phil,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Clip Fist Grip 5/16 Thread: 3/8 HDG (FGC516)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.100.0035)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 213 PK (54793)
- MIDWEST FASTENER Flange Nut, 5/16"-18, Steel, Zinc Plated, 20 PK (63552)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- HILLMAN 1/4"-20 x 1 in Machine Screw (90395)
- MIDWEST FASTENER #8-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 5 PK (31742)
- Tei Fastners Machine Screws