Shop All Machine Screws
Tei Fastners
1/4"-28 x 2-1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF1428-214SHC-01
Zoro # G6409529
product price: $45.65
/pk 10, $4.56/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 2-1/4 in
- Material Teflon PFA
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # TF1428-214SHC-01
- Zoro # G6409529
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Teflon PFA |
Finish | Plain |
Item | Machine Screw |
Description
Screw,PTFE,1/4-28x2-1/4 In.,Sckt Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.019.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38206.050.0001)
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Plain, 1 in H, 2 PK (CPB171)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 5/8in Zinc Plated Steel 100PK (9003533)
- ZORO SELECT M2-0.40 x 4 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.020.0004)
- Tei Fastners Machine Screws