Shop All Machine Screws
Tei Fastners
1/4"-28 x 1-1/8 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF1428-118SHC-01
Zoro # G6409151
product price: $37.25
/pk 10, $3.73/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 1-1/8 in
- Material Teflon PFA
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # TF1428-118SHC-01
- Zoro # G6409151
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1-1/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Teflon PFA |
Finish | Plain |
Item | Machine Screw |
Description
Screw,PTFE,1/4-28x1-1/8 In.,Sckt Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/4in, Pln, PK100 (U39100.007.0025)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0144-AL28)
- ZORO SELECT M6-5.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.060.0001)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT (A0510320032F)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1PXN4)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0075)
- Tei Fastners Machine Screws