Shop All Machine Screws
Tei Fastners
#10-24 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF1024-14SHC-01
Zoro # G6410113
product price: $27.85
/pk 10, $2.79/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/4 in
- Material Teflon PFA
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tei Fastners
- MFR # TF1024-14SHC-01
- Zoro # G6410113
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Teflon PFA |
Finish | Plain |
Item | Machine Screw |
Description
Screw,PTFE,10-24x1/4 In.,Sckt Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #3, PK25 (WWG-TP074)
- PRIME-LINE Hanger Bolt, 2 in, Steel, Plain Finish, 10 PK (9049720)
- PRO-FIT Deck Screw, #8 x 3 in, Flat Head, Phillips Drive, 435 PK (282174)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 2400 PK (HL27ASBF)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- ZORO SELECT #12-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 4000 PK (1210MSP)
- ZORO SELECT M6-1.00 x 65.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060700-010P1)
- Tei Fastners Machine Screws