Shop All Toys & Games
Tegu
Magnetic Wooden Blocks, 90-Piece Classroom Kit, Tints
Mfr # 90P-TNT-608T
Zoro # G7614617
Free Shipping & Returns
$253.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 90 Pieces
- Recommended Grade Grade PK+
- Recommended Age 1+ Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tegu
- MFR # 90P-TNT-608T
- Zoro # G7614617
- UPC # 858790006173
- Country of Origin Honduras
- Category Toys & Games
Details
Includes | 90 Pieces |
Recommended Grade | Grade PK+ |
Recommended Age | 1+ Years |
Color | Assorted |
Description
The Classroom Kit is a bulk pack of Tegu Blocks perfect for both the classroom or the home playroom. Fully compatible with all other Tegu Magnetic Wooden Sets. It includes 90 blocks in 10 shapes: 8 cubes, 14 tall columns, 8 medium columns, 16 mega planks, 14 long planks, 12 short planks, 4 short angles, 4 triangles, 2 parallelograms and 8 wheels.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Tool Kit, 3/4", Flat Surface (66DK13)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP8)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- TICONDEROGA Pencil, Pre-Sharpened, Yellow Barrel, PK12 (72067)
- TEGU Magnetic Wooden Blocks, 24-Piece Set, Tints (24P-TNT-306T)
- TEGU Magnetic Wooden Blocks, Wheels Accessory, 4-Pack (M-12-059-CAO)
- TEGU Magnetic Wooden Blocks, 8-Piece Pocket Pouch, Blossom (POP-BSM-607T)
- TEGU Magnetic Wooden Blocks, 240-Piece Classroom Kit, Tints (240P-TNT-608T)
- TEGU Magnetic Wooden Blocks, 8-Piece Pocket Pouch, Sunset (POP-SNS-508T)
- TEGU Magnetic Wooden Blocks, 42-Piece Set, Tints (42P-TNT-306T)
- LEARNING RESOURCES Fox In The Box- Position Word Activity Set (3201)
- Tegu Toys & Games