Shop All Toys & Games
Tegu
Magnetic Wooden Blocks, 8-Piece Pocket Pouch, Tints
Mfr # A-10-012-SJG
Zoro # G7613847
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 1+ Years
- Includes 8 Pieces
- Color Assorted
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tegu
- MFR # A-10-012-SJG
- Zoro # G7613847
- UPC # 853606003100
- Country of Origin Honduras
- Category Toys & Games
Details
Recommended Age | 1+ Years |
Includes | 8 Pieces |
Color | Assorted |
Recommended Grade | Grade PK+ |
Description
"Click-Clack." It's the iconic sound of two Tegu Blocks coming together. Tegu has reinvented the wooden block in a way that brings new life to a favored classic. By safely embedding magnets into each piece, Tegu Blocks become curiously attractive for both kids and kids at heart. Defy gravity and push your imagination in ways never before possible. No instruction manuals or electronics; just toys that demand imagination and inspire limitless creativity across all ages. Open-ended play is endangered, but we're bringing it back. Created with beautiful Honduran hardwoods and safe water-based finishes, these blocks have proven wildly addictive for kids (and kids at heart) and will encourage the simple joy of creating for generations.
This set includes 8 blocks in two shapes: 4 Cubes and 4 Short Planks. It's the perfect set for 'thinkering' while on the move (in the car, airplane, traveling, etc.), and it also makes a great desk toy or executive gift for adults. This set is packaged in a beautifully designed pouch large and rigid enough to store the blocks for many years to come. Each set also includes The Tegu Story -- a card containing information about Tegu's social and environmental initiatives. There is something magical about watching a child's imagination unfold. The curiosity. The ingenuity. The creativity. Even more exciting is creating a product that unlocks a child's mind. We exist to create experiences that captivate children in safe, natural and innovative ways. At Tegu, this creativity also meets responsibility. Through socially responsible business practices and humanitarian efforts, we are dedicated to helping the Honduran community with reforestation, education and social outreach initiatives.
This set includes 8 blocks in two shapes: 4 Cubes and 4 Short Planks. It's the perfect set for 'thinkering' while on the move (in the car, airplane, traveling, etc.), and it also makes a great desk toy or executive gift for adults. This set is packaged in a beautifully designed pouch large and rigid enough to store the blocks for many years to come. Each set also includes The Tegu Story -- a card containing information about Tegu's social and environmental initiatives. There is something magical about watching a child's imagination unfold. The curiosity. The ingenuity. The creativity. Even more exciting is creating a product that unlocks a child's mind. We exist to create experiences that captivate children in safe, natural and innovative ways. At Tegu, this creativity also meets responsibility. Through socially responsible business practices and humanitarian efforts, we are dedicated to helping the Honduran community with reforestation, education and social outreach initiatives.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Height: 13-3/8" (220C)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (147-A06-P02)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (138)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 24 In. W (5PGT0)
- TEGU Magnetic Wooden Blocks, 24-Piece Set, Tints (24P-TNT-306T)
- TEGU Magnetic Wooden Blocks, 42-Piece Set, Tints (42P-TNT-306T)
- TEGU Magnetic Wooden Blocks, 14-Piece Set, Tints (14P-TNT-306T)
- TEGU Magnetic Wooden Blocks, 240-Piece Classroom Kit, Tints (240P-TNT-608T)
- TEGU Magnetic Wooden Blocks, Wheels Accessory, 4-Pack (M-12-059-CAO)
- TEGU Magnetic Wooden Blocks, 8-Piece Pocket Pouch, Blossom (POP-BSM-607T)
- BIGJIGS TOYS Bigjigs Toys Shopping Till with Scanner (BJ468)
- Tegu Toys & Games