Shop All Toys & Games
Tegu
Classroom Wooden Block Kit, 130 Pieces
Mfr # K-12-001-SJG
Zoro # G5627843
Free Shipping & Returns
$355.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Material wood, water lacquer, magnet
- Recommended Age 5+ Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tegu
- MFR # K-12-001-SJG
- Zoro # G5627843
- UPC # 853606003612
- Country of Origin Honduras
- Category Toys & Games
Details
Recommended Grade | K+ |
Material | wood, water lacquer, magnet |
Recommended Age | 5+ Years |
Color | Assorted |
Description
"Click-Clack". It's the iconic sound of two Tegu Blocks coming together. Tegu has reinvented the wooden block in a way that brings new life to a favored classic. By safely embedding magnets into each piece, Tegu Blocks become curiously attractive for both kids and kids at heart. Defy gravity and push your imagination in ways never before possible. No instruction manuals or electronics, just toys that demand imagination and inspire limitless creativity across all ages. Open-ended play is endangered, but we're bringing it back. Created with beautiful Honduran hardwoods and safe water-based finishes, these blocks have proven wildly addictive for kids (and kids at heart) and will encourage the simple joy of creating for generations.
The Classroom Kit is a bulk pack of Tegu Blocks perfect for both the classroom or the home playroom. Includes 130 blocks in 10 shapes: 16 cubes, 18 tall columns, 12 short columns, 24 mega planks, 12 long planks, 12 short planks, 8 small trapezoids, 8 long trapezoids, 4 triangles and 16 wheels. Each set also includes The Tegu Story -- a booklet containing various building ideas and information about Tegu's social and environmental initiatives. There is something magical about watching a child's imagination unfold. The curiosity. The ingenuity. The creativity. Even more exciting is creating a product that unlocks a child's mind. We exist to create experiences that captivate children in safe, natural and innovative ways. At Tegu, this creativity also meets responsibility. Through socially responsible business practices and humanitarian efforts, we are dedicated to helping the Honduran community with reforestation, education and social outreach initiatives.
The Classroom Kit is a bulk pack of Tegu Blocks perfect for both the classroom or the home playroom. Includes 130 blocks in 10 shapes: 16 cubes, 18 tall columns, 12 short columns, 24 mega planks, 12 long planks, 12 short planks, 8 small trapezoids, 8 long trapezoids, 4 triangles and 16 wheels. Each set also includes The Tegu Story -- a booklet containing various building ideas and information about Tegu's social and environmental initiatives. There is something magical about watching a child's imagination unfold. The curiosity. The ingenuity. The creativity. Even more exciting is creating a product that unlocks a child's mind. We exist to create experiences that captivate children in safe, natural and innovative ways. At Tegu, this creativity also meets responsibility. Through socially responsible business practices and humanitarian efforts, we are dedicated to helping the Honduran community with reforestation, education and social outreach initiatives.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- TEGU Magnetic Wooden Blocks, 8-Piece Pocket Pouch, Blossom (POP-BSM-607T)
- TEGU Magnetic Wooden Blocks, 8-Piece Pocket Pouch, Sunset (POP-SNS-508T)
- TEGU Magnetic Wooden Blocks, 14-Piece Set, Tints (14P-TNT-306T)
- TEGU Magnetic Wooden Blocks, 42-Piece Set, Tints (42P-TNT-306T)
- TEGU Magnetic Wooden Blocks, Wheels Accessory, 4-Pack (M-12-059-CAO)
- TEGU Magnetic Wooden Blocks, 240-Piece Classroom Kit, Tints (240P-TNT-608T)
- MELISSA & DOUG Wooden Vehicles + Traffic Signs (3177)
- Tegu Toys & Games