Shop All Lubricants
This Product is Discontinued
Teflon
Synthetic Lubricant, Aerosol Can, 14 Oz. (Discontinued)
Mfr # MS-TMU
Zoro # G1812155
This Product is Discontinued
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Synthetic Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teflon
- MFR # MS-TMU
- Zoro # G1812155
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 14 oz. |
Description
General Purpose Lubricant, Wet, Teflon, TMU, Net Fill 14 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Synthetic Oil, PTFE Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant No, VOC Content 25 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 73.4 Degrees F, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.