Shop All Lubricants
This Product is Discontinued
Teflon
Silicone, Plastic Bottle, 4 Oz. (Discontinued)
Mfr # MS-TSL
Zoro # G1812146
This Product is Discontinued
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Squeeze Bottle
- Lubricant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teflon
- MFR # MS-TSL
- Zoro # G1812146
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Teflon, TSL, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Squeeze Bottle, Silicone, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant No, VOC Content 40 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 15 Degrees F, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.