Teflon

Silicone, Aerosol Can, 14 Oz. (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • Lubricant Application General Purpose Lubricant
  • NSF Rating H2 No Food Contact
  • Container Size 16 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base Silicone
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 oz
Size 14 oz.

Description

General Purpose Lubricant, Wet, Teflon, TSL, Net Fill 14 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant No, VOC Content 40 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 73.4 Degrees F, No USDA Certified Biobased Product

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.