Shop All Lubricants
This Product is Discontinued
Teflon
10 oz Aerosol Can White (Discontinued)
Mfr # MS-TWL
Zoro # G0099876
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 10 oz
- Lubricant Additives PTFE
- Container Type Aerosol Can
- Timken OK Load 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teflon
- MFR # MS-TWL
- Zoro # G0099876
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 10 oz |
Size | 10 oz. |
Details
Item | Multipurpose Grease |
NSF Rating | Not Rated |
Lubricant Additives | PTFE |
Container Type | Aerosol Can |
Timken OK Load | 30 lb |
Grease Thickener | PTFE |
Grease Container | Aerosol Can |
Application | Bearings, Gaskets, Lubricate Valves, O-Rings, Seals, Sliding |
Specific Gravity | 1.95 |
Base Oil | Mineral |
Four-Ball Wear | 0.40mm |
Lubricant NSF Rating | Not Rated |
Grease Color | White |
Flash Point | No |
Max. Operating Temp. | 500 Degrees F |
Type | Multi-Purpose Grease |
NLGI Grade | 2 |
Min. Operating Temp. | 97 Degrees F |
Temp. Range | 36 Degrees to 260 Degrees C |
Color | White |
Description
Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 10 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium, Grease Color White, Grease Container Aerosol Can, Lubricant Additives PTFE, Min. Operating Temp. 97 Degrees F, Max. Operating Temp. 500 Degrees F, Flash Point No, Four-Ball Wear 0.40mm, Specific Gravity 1.95, Timken OK Load 30 lb., Application Lubricate Valves, Seals, O-Rings, Gaskets, Bearings, Sliding
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.