Shop All Nylon Pipe Fittings
Tefen
Pipe Adapter, F1/2"xM1/4" BSPT
Mfr # 12012008048
Zoro # G1491758
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Plastic
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 1/2" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tefen
- MFR # 12012008048
- Zoro # G1491758
- Country of Origin Israel
- Category Nylon Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Details
Basic Pipe Fitting Material | Plastic |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Item | Pipe Adapter,F1/2"xM1/4" BSPT |
Description
Pipe Adapter,F1/2 In.xM1/4 In. BSPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deck Adapter Kit M962248-0070A (M962248-0070A)
- ZORO SELECT Coupling, 12 x 12 in, Schedule 40, White (429120)
- FISHER MFG Drain-Complete Fis (22209)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect 45-Degree Elbow (FSBE1245)
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- TEFEN Hex Threaded Plug, 1/8" NPT (12022102003)
- TEFEN Female Pipe Couplings, 3/8" NPT, PK3 (50660)
- TEFEN Female Pipe Couplings, 1/4", PK3 (40657)
- TEFEN Female Pipe Reducer, 3/8 NPT to 1/4", PK3 (50658)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D MPT Nylon Hose Adapter (CBE3434BG1)
- GREENLEAF Nylon Street Elbow 1" Male Npt X 1" Female Npt (SE100)
- Tefen Nylon Pipe Fittings