Shop All Water Supply Nozzles
Tefen
Nozzle 1/8" 0780F with 100 Mesh, Red, 1/8", Red
Mfr # 22219078006
Zoro # G1491651
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15mm
- Color Red
- Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tefen
- MFR # 22219078006
- Zoro # G1491651
- Country of Origin Israel
- Category Water Supply Nozzles
Dimensions
Length | 15mm |
Size | 1/8" |
Details
Item | Nozzle 1/8" 0780F with 100 Mesh,Red |
Color | Red |
Description
Nozzle 1/8 In. 0780F with 100 Mesh,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT SS Threaded Flange (4381001070)
- MOEN Verso 8-Function 5in Diameter Eco-Performance Showerhead with Handshower in Matte Black (220H5EPBL)
- DANCO Stem 4S-6H/C Milwaukee Faucet (18545B)
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, White (N3W)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9BS)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1SSB)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2B)
- ZORO SELECT Adjustable Turret Wand, 2.7 gpm, Blue, Black, Silver (CSNTW2806)
- SANI-LAV Pistol Grip Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2SW)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1SSW)
- Tefen Water Supply Nozzles